Learn More
Description
- SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry (interior layer)
- Hi-vis back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area
- EN407 level 3 contact heat rated Goatskin leather provides a traditional style of comfort and grip
- Velcro™ cuff for a comfortable and precise fit
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA |
| Color | Gray, Fluorescent Yellow |
| Cut Resistance Rating | ANSI A8 |
| Material | Leather, SuperFabric |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4X13FP |
| Glove Cuff Style | Hook and Loop |
| Model | 4080-XL |
| Series | Chrome Series™ 4080 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.