Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chrome Shoe Rack

Catalog No. 15050357 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
Includes:
50 Cubbies
60 Cubbies
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Includes
15-050-357 48 in. 50 Cubbies
15-050-358 60 in. 60 Cubbies
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-050-357
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Chrome Shoe Rack consists of (11) Chrome wire shelves. A rod and tab system is used to create cubbies.

  • Chrome Shoe Rack consists of (11) Chrome wire shelves.
  • A rod and tab system is used to create cubbies.
  • The open wire construction offers optimum ventilation for storage of cleanroom shoes.
  • Unit is accessible from the front and back.
  • Mounting plates are included for attachment to the floor.

Specifications

Product Type Shoe Cubby
Height (Metric) 218.4 cm
Width (Metric) 121.9 cm
Width (English) 48 in.
Includes 50 Cubbies
Depth (English) 14 in.
Height (English) 86 in.
Depth (Metric) 35.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.