Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ CN Guard Cartridges, 5-4.6

Catalog No. M1520500001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1520500001 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1520500001 Supplier MilliporeSigma™ Supplier No. 1520500001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Functions in reverse phase (when in RP mode) or normal phase. MilliporeSigma™ Chromolith™ CN Guard Cartridges, 5-4.6 come in 3 pieces with 5mmL x 4.6mmID.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 5 mm
Diameter (Metric) Inner 4.6 mm
Stationary Phase CN
Phase RP (reversed-phase, when in mode) & NP (normal-phase)
Column Type Chromolith™ HPLC guard cartridges
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.