Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ Guard Cartridge Holder

Catalog No. M1520330001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
5 mm
10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1520330001 10 mm
M1520320001 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520330001 Supplier MilliporeSigma™ Supplier No. 1.52033.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chromolith™ guard cartridge holder with 10mmL x 4.6mmID

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 10 mm
Diameter (Metric) Inner 4.6 mm
Column Type Chromolith™ HPLC guard cartridge holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.