Learn More
Thermo Scientific™ ChromoSphere™ Dry Dyed Polymer Particles
Description
Achieve high visual contrast with Thermo Scientific™ ChromoSphere™ Dry Dyed Particles, polymer particles that are internally and deeply dyed in intense red or black, resulting in very high contrast and visibility relative to most background materials. Available as dry powders that can be easily suspended in aqueous media, the product line consists of a large assortment of uniform, red or black particle sizes between 50μm and 500μm.
Recommended for:
Visualizing and inspection testing.
Specifications
Specifications
| Additive | May contain trace amount of dispersant |
| Content And Storage | Store at room temperature. Keep bottle tightly sealed to avoid contamination. |
| Contents | Dry dyed polystyrene (DVB) microspheres |
| Color | Black |
| Material | Polystyrene Divinylbenzene (PS-DVB) |
| Product Type | Polymer Particles |
| Dye Type | Black |
| Includes | Material Safety Data Sheet (MSDS) |
| No. of Cells | 2.3 x 105/gram |
| Particle Density | 1.05g/cm³ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.