Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ChromoSphere™-T Certified Size Standards

Catalog No. 09980114
Change view
Click to view available options
Diameter (Metric):
50 μm
100 μm
150 μm
200 μm
300 μm
400 μm
500 μm
Color:
Black
Red
Size Distribution:
s = 10µm, 5.0% CV
s = 11µm, 3.5% CV
s = 18 µm, 4.4% CV
s = 18µm, 4.8% CV
s = 22µm, 4.5% CV
s = 24µm, 4.8% CV
s = 3.6µm, 7.3% CV
s = 3.8µm, 7.7% CV
s = 7.1µm, 7.5% CV
s = 7.5µm, 2.5% CV
s = 7.5µm, 7.8% CV
s = 7.8µm, 5.2% CV
s = 9.0µm, 6.0% CV
s = 9.5µm, 4.7% CV
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color Size Distribution
09-980-114 50 μm Black s = 3.6µm, 7.3% CV
09-980-116 100 μm Black s = 7.1µm, 7.5% CV
09-980-118 150 μm Black s = 7.8µm, 5.2% CV
09-980-120 200 μm Black s = 10µm, 5.0% CV
09-980-122 300 μm Black s = 7.5µm, 2.5% CV
09-980-124 400 μm Black s = 18µm, 4.8% CV
09-980-126 500 μm Black s = 22µm, 4.5% CV
09-980-113 50 μm Red s = 3.8µm, 7.7% CV
09-980-115 100 μm Red s = 7.5µm, 7.8% CV
09-980-117 150 μm Red s = 9.0µm, 6.0% CV
09-980-119 200 μm Red s = 9.5µm, 4.7% CV
09-980-121 300 μm Red s = 11µm, 3.5% CV
09-980-123 400 μm Red s = 18 µm, 4.4% CV
09-980-125 500 μm Red s = 24µm, 4.8% CV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-980-114 Supplier Thermo Scientific™ Supplier No. BK050T
Add to Cart
Add to Cart

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters.

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters. These reference and calibration materials are used in the testing of filtration systems, vial cleaning evaluations, contamination control studies and calibration of injection devices.

ChromoSphere-T Size Standards were developed for use as reference or calibration materials in applications where a high visual contrast is desired. The product line consists of a large assortment of uniform particle sizes between 50 and 500 microns in either red or black color.
  • Internally dyed with deeply colored red or black dyes, resulting in very high contrast and visibility relative to most background materials
  • Mean diameters traceable to the standard meter through the National Institute of Standards and Technology (NIST)
  • Calibrated by optical microscopy
  • Made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer
  • Available as dry powders
  • Easily dispersed in aqueous media with the aid of a small amount of surfactant or in lower alcohols, such as methanol or ethanol
  • Minimal dye extraction when particles are suspended in pure alcohols
Note:
  • Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.
TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Certifications/Compliance Certificate of Calibration and Traceability to NIST
Concentration 100% solids
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene (DVB) microspheres
Description Designed for use as reference or calibration materials in applications where high contrast is required.
Color Black
For Use With (Application) Cleaning Evaluation, High Contrast Reference and Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 3.6µm, 7.3% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 50 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.