Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chums™ 3mm Nylon Rope Breakaway Eyewear Retainers

Field-tested with a reconnecting breakaway for safety

$22.88

Specifications

Product Type Breakaway Retainer
For Use With (Equipment) fits a variety of frames
Includes Single breakaway
Material Nylon 3 mm perlon
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Color Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Color Price Quantity & Availability  
19-808-7023
Encompass
missing translation for 'viewDocuments'
Chums™
13009100
Breakaway Retainer Black
Each for $22.88
Only null left
Add to Cart
 
19-808-7024
Encompass
missing translation for 'viewDocuments'
Chums™
13009101
Breakaway Retainer Royal
Each for $22.88
Only null left
Add to Cart
 
19-808-7025
Encompass
missing translation for 'viewDocuments'
Chums™
13009102
Breakaway Retainer Red
Each for $22.88
Only null left
Add to Cart
 
19-808-7026
Encompass
missing translation for 'viewDocuments'
Chums™
13009105
Breakaway Retainer Navy
Each for $22.88
Only null left
Add to Cart
 
Description

Description

Patented Universal Fit tips are molded directly to the cord and will accommodate a wide variety of eyeglass frames

  • Reconnecting breakaway pulls apart with six pounds of pressure
  • Durable UV and water resistant nylon offers high resistance to solvents, alkalis, acids, abrasion, and rot
  • Made in the USA

Specifications

Specifications

Breakaway Retainer
fits a variety of frames
Single breakaway
Nylon 3 mm perlon
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.