Learn More
Thermo Scientific™ Cimarec+™ Hotplate Series
Description
Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
Specifications
| Top Plate Material | Ceramic |
| Size | 4.25 x 4.25 in. |
| Temperature (Metric) | Ambient to 540°C |
| Height (English) | 3.6 in. |
| Length (English) | 10 in. |
| Weight (English) | 6.8 lb. |
| Width (English) | 5 in. |
| Height (Metric) | 9.1 cm |
| Length (Metric) | 25.4 cm |
| Weight (Metric) | 3.1 kg |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.