Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Hotplate Series

Catalog No. HP88857105
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Plug Type:
EU-Style, UK-Style, AUS-Style, CN-Style
US-Style
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Plug Type
HP88857105 Ceramic 7.25 x 7.25 in. EU-Style, UK-Style, AUS-Style, CN-Style
HP88854100 Ceramic 4.25 x 4.25 in. US-Style
HP88857100 Ceramic 7.25 x 7.25 in. US-Style
HP88857104 Aluminum 7.25 x 7.25 in. US-Style
HP88850100 Ceramic 10.25 x 10.25 in. US-Style
HP88850105 Ceramic 10.25 x 10.25 in. EU-Style, UK-Style, AUS-Style, CN-Style
HP88854105 Ceramic 4.25 x 4.25 in. EU-Style, UK-Style, AUS-Style, CN-Style
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. HP88857105 Supplier Thermo Scientific™ Supplier No. HP88857105
Add to Cart
Add to Cart

Get exceptional safety and temperature performance for your routine protocols.

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 7.25 x 7.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 4.1 in.
Length (English) 13 in.
Weight (English) 7.5 lb.
Width (English) 8.2 in.
Height (Metric) 10.5 cm
Length (Metric) 33 cm
Weight (Metric) 3.4 kg
Width (Metric) 20.8 cm
Wattage 1056 w
Amperage 4.4 A
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Includes (3) Power Cords
Plug Type EU-Style, UK-Style, AUS-Style, CN-Style
Shape Square
Voltage 220/240 V
Type Hot Plate
Certifications/Compliance COA, COC
Warranty 3 Years
Display LED
Dimensions (L x W x H) 7.25 in. x 7.25 in.
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.