Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ i Micro Stirrers

Catalog No. 04979208
Change view
Click to view available options
Model:
Micro 20 w/Telemodul; 100-240V
Micro w/Telemodul; 115V US
Micro w/Telemodul; 230V EU
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
04-979-208 Micro w/Telemodul; 115V US
10-490-101 Micro 20 w/Telemodul; 100-240V
04-979-252 Micro w/Telemodul; 230V EU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-979-208 Supplier Thermo Scientific™ Supplier No. 50088150
Add to Cart
Add to Cart

Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.

Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:

  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high-humidity conditions and can be fully submerged in water baths up to 95°C
  • Stainless-steel housing has excellent chemical resistance
  • Operating conditions are -10°C to +120°C at 95%RH or 0°C to 95°C submerged in water
  • Protection Class IP68 (stirrer only)

Optimal Stirring:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor

Ordering Information:

Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY

Specifications

Speed 130 to 1000 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 1 L
Shape Square
Voltage 115 V
Wattage 3 w
Dimensions (L x W x H) 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm)
Height (English) 0.6 in.
Height (Metric) 15 mm
Length (English) 1.8 in.
Length (Metric) 48 mm
Width (English) 1.8 in.
Width (Metric) 48 mm
Plug Type US
Certifications/Compliance CE
Model Micro w/Telemodul; 115V US
Protection Class IP68
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 0.4 lb.
Weight (Metric) 0.2 kg
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.