Learn More
Thermo Scientific™ Cimarec i Poly 15 and Multipoint Stirrers
Description
Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.
Features:
- Large, flat, easy-to-clean work surfaces
- Precise microprocessor control with bright digital display
- Easily recall last used settings
- Gradual start acceleration is gentle and ensures good magnetic coupling
- Inductive drive ensures completely synchronized stirring at all positions
- Operating conditions are -10°C to +40°C at 95%RH
Poly 15 Multipoint Stirrer:
- Rugged, powder-coated, stainless-steel housing
- Stir speeds up to 990rpm
- Suitable for 15 × 250mL beakers or 6 × 1L flasks
- IP32 protection rated
Advanced Multipoint 6/15 Stirrers:
- Chemical-resistant, sealed stainless-steel housing
- Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
- Smooth and even stirring as low as 80rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 3L per multipoint
- IP62 protection rated; easily cleaned with running water
Includes:
All models are 100-240V and contain a cord set with various plugs.
Recommended for:
Mass screening applications and other applications requiring multiple stirring points
Specifications
Specifications
| Speed | 130 to 990 rpm |
| Stirring Positions | 15 |
| Top Plate Material | Stainless Steel |
| Capacity | 5 x 250 mL (Beaker), 6 x 1 L (Flask) |
| Display | Digital |
| Shape | Square |
| Voltage | 100/240 V |
| Wattage | 10 w |
| Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
| Height (English) | 1.4 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.