Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec i Poly 15 and Multipoint Stirrers

Catalog No. 04979204
Change view
Click to view available options
Model:
Multipoint 15
Multipoint 6
Poly 15
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
04-979-204 Multipoint 6
04-979-205 Multipoint 15
04-979-203 Poly 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-979-204 Supplier Thermo Scientific™ Supplier No. 50093557
Add to Cart
Add to Cart

Conduct stirring applications with these stirrers, which are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Features:

  • Large, flat, easy-to-clean work surfaces
  • Precise microprocessor control with bright digital display
  • Easily recall last used settings
  • Gradual start acceleration is gentle and ensures good magnetic coupling
  • Inductive drive ensures completely synchronized stirring at all positions
  • Operating conditions are -10°C to +40°C at 95%RH

Poly 15 Multipoint Stirrer:

  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 990rpm
  • Suitable for 15 × 250mL beakers or 6 × 1L flasks
  • IP32 protection rated

Advanced Multipoint 6/15 Stirrers:

  • Chemical-resistant, sealed stainless-steel housing
  • Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 3L per multipoint
  • IP62 protection rated; easily cleaned with running water

Includes:

All models are 100-240V and contain a cord set with various plugs.

Recommended for:

Mass screening applications and other applications requiring multiple stirring points

TRUSTED_SUSTAINABILITY

Specifications

Speed 80 to 2000 rpm
Stirring Positions 6
Top Plate Material Stainless Steel
Capacity 3 L
Display Digital
Shape Square
Voltage 100/240 V
Wattage 5/10/15/20 w
Dimensions (L x W x H) 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 16.5 in.
Length (Metric) 420 mm
Width (English) 9.4 in.
Width (Metric) 240 mm
Certifications/Compliance CE
Description Multipoint 6; Capacity 3L per multipoint; 6 stirring positions; 80 to 2000rpm
Model Multipoint 6
Protection Class IP62
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 16.5 lb.
Weight (Metric) 7.5 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.