Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ i Telemodul Controllers

Catalog No. 04979235
Change view
Click to view available options
Voltage:
115V US
230V Euro
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04-979-235 230V Euro
04-979-236 115V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 04-979-235 Supplier Thermo Scientific™ Supplier No. 50119115
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Features:
  • Provides stirring power for small to medium volumes of low-viscosity fluids
  • Recommended for single point stirring up to 250mL

Ordering Information:

Order as replacement controller only.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Mini, Micro, Compact, and Maxi Series Stirrer
Height (English) 1.9 in.
Height (Metric) 5 cm
Length (English) 3.7 in.
Length (Metric) 9.6 cm
Rated Power 7 w
Speed 130 to 1000 rpm
Speed Control Accuracy ±3
Temperature (Metric) 0°C to 40°C @ 80% relative humidity
Type Stirrer Controller
Width (English) 2.4 in.
Width (Metric) 6.3 cm
Dimensions (L x W x H) 3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm
Accuracy ±3
Voltage 230V Euro
Electrical Requirements 230 V
Stirring Range 130 RPM to 100 RPM
Stirring Power Relative to Rated Power 100%
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.