Learn More
Thermo Scientific™ Cimarec™ Mobil Direct Stirrers
Description
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.
- Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
- Easy to clean, chemical resistant, sealed stainless-steel housing
- Stir speeds from 100 to 1000rpm
Mobil Direct:
- Stir up to 150L
- Maximum shaft torque is 30Ncm
- Features an integrated controller with adjustable power settings
- Operating conditions are -10° to +40°C at 95%RH
- IP64 protection rated; easily cleaned with running water
Mobil 200:
- Stir up to 200L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10° to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Mobil 600:
- Stir up to 600L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10° to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Requires:
The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.
Recommended for:
Use in pilot plant or integrated with process equipment
Specifications
Specifications
| Speed | 100 to 1000 rpm |
| Top Plate Material | Stainless Steel |
| Capacity | 200 L |
| Shape | Square |
| Wattage | 80 w |
| Dimensions (L x W x H) | 80 x 180 x 80 mm (7 x 7 x 3.4 in.) |
| Certifications/Compliance | CE |
| Description | Mobil 200 w/o Controller; Capacity 200L |
| Model | Mobil 200 without Controller |
| Protection Class | IP64, IP32 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.