Learn More
Thermo Scientific™ Cimarec+™ Stirring Hotplates Series
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- EU & UK plug
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Includes | (1) Power Cord |
| Shipping Weight (English) | 16.5 lb. |
| Shipping Weight (Metric) | 7.5 kg |
| Electrical Requirements | 230 V 50/60 Hz |
| Length (English) | 16.2 in. |
| Size | 10.25 x 10.25 in. |
| Height (Metric) | 10.2 cm |
| Temperature (Metric) | Ambient to 400°C |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.