Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cincinnati Surgical Sterile-Stainless Steel Blades and Scalpels
SDP

Catalog No. 19200205
Change view
Click to view available options
Size:
# 10
# 11
# 12
# 15
# 15C
# 20
# 21
# 22
Quantity:
10/Pk.
25/Pk.
Product Type:
Blade
Safety Scalpel
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Quantity Product Type
19-200-205 # 11 10/Pk. Safety Scalpel
19-200-215 # 10 10/Pk. Blade
19-200-216 # 11 10/Pk. Blade
19-200-217 # 12 10/Pk. Blade
19-200-218 # 15 10/Pk. Blade
19-200-219 # 20 10/Pk. Blade
19-200-220 # 21 10/Pk. Blade
19-200-221 # 22 - Blade
19-200-204 # 10 10/Pk. Safety Scalpel
19-200-206 # 15 10/Pk. Safety Scalpel
19-200-208 # 21 10/Pk. Safety Scalpel
19-200-209 # 22 10/Pk. Safety Scalpel
19-200-252 # 15C 10/Pk. Blade
19-200-258 # 10 25/Pk. Safety Scalpel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-200-205 Supplier Cincinnati Surgical Supplier No. 0511
Add to Cart
Add to Cart

Packaged with VCI Paper to protect the blade from corrosion.

  • Made from British stainless steel
  • 200% visual inspection
  • Narrow grinding angle resulting in increased initial keenness
  • Medium surface finish
  • Strong foil package
  • Handles are made of plastic

Specifications

Blade Material British Stainless Steel
Product Type Safety Scalpel
Size # 11
For Use With (Equipment) Flexible Blade Cover
Description Medium Surface Finish
Sterility Sterile
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.