Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Histology and Cytology
- Cryostats, Accessories, and Replacement Parts
- Mopec™ Circular Specimen Chucks for Leica, TBS, and Tanner Cryostats
Mopec™ Circular Specimen Chucks for Leica, TBS, and Tanner Cryostats
Catalog No. 22445352
Shop All Mopec Products

Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
Length (Metric):
22 mm
25 mm
30 mm
40 mm
55 mm
33 product options available for selection
| Catalog No. | Color | Length (Metric) |
|---|---|---|
| 22-445-352 | Blue | 55 mm |
| 22-445-492 | Blue | 22 mm |
| 22-445-797 | Green | 22 mm |
| 22-445-321 | Orange | 22 mm |
| 22-445-796 | Pink | 22 mm |
| 22-445-487 | Purple | 22 mm |
| 22-445-330 | Yellow | 22 mm |
| 22-445-331 | Blue | 25 mm |
| 22-445-613 | Green | 25 mm |
| 22-445-604 | Orange | 25 mm |
| 22-445-282 | Pink | 25 mm |
| 22-445-281 | Purple | 25 mm |
| 22-445-788 | Red | 25 mm |
| 22-445-684 | White | 25 mm |
| 22-445-776 | Blue | 30 mm |
| 22-445-786 | Green | 30 mm |
| 22-445-609 | Orange | 30 mm |
| 22-445-283 | Pink | 30 mm |
| 22-445-777 | Purple | 30 mm |
| 22-445-341 | Red | 30 mm |
| 22-445-738 | White | 30 mm |
| 22-445-712 | Yellow | 30 mm |
| 22-445-748 | Blue | 40 mm |
| 22-445-880 | Green | 40 mm |
| 22-445-877 | Orange | 40 mm |
| 22-445-581 | Pink | 40 mm |
| 22-445-879 | Purple | 40 mm |
| 22-445-806 | Red | 40 mm |
| 22-445-545 | White | 40 mm |
| 22-445-559 | Yellow | 40 mm |
| 22-445-687 | Orange | 55 mm |
| 22-445-490 | Pink | 55 mm |
| 22-445-254 | Red | 55 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
Description
- Round, aluminum specimen chucks
- Suitable for Leica (except CM1950 model), TBS, and Tanner Cryostats
Specifications
Specifications
| For Use With (Equipment) | Leica, TBS, and Tanner Cryostats |
| Length (Metric) | 55 mm |
| Color | Blue |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?