Learn More
MilliporeSigma™ Citric Acid, Anhydrous, ≥99.5%, Molecular biology grade, OmniPur™, Calbiochem™,
Shop All MilliporeSigma ProductsDescription
Recommended Storage
15°C to 30°C
Specifications
Specifications
| Color | White |
| Percent Purity | ≥99.5% |
| Grade | Molecular Biology |
| Quantity | 1 kg |
| Packaging | Plastic Bottle |
| Physical Form | Fine Crystalline Powder |
Safety and Handling
| Recommended Storage | 15°C to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.