Learn More
MilliporeSigma™ Citric Acid, Anhydrous, ≥99.5%, Molecular biology grade, OmniPur™, Calbiochem™,
Shop All MilliporeSigma ProductsDescription
Recommended Storage
15°C to 30°C
Specifications
Specifications
| Color | White |
| Quantity | 5 kg |
| Packaging | Plastic Drum |
| Physical Form | Fine Crystalline Powder |
| Percent Purity | ≥99.5% |
| Grade | Molecular Biology |
Safety and Handling
| Recommended Storage | 15°C to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.