Learn More
Description
- Foam soap dispenser
- Slim, high-capacity design
- Large sight window makes it easy to check refill level
- Converts to a locking dispenser, key included
Specifications
Specifications
| Product Type | Foam Soap Dispenser |
| Color | White |
| Length (Metric) | 302.01 mm |
| Width (Metric) | 101.09 mm |
| Height (Metric) | 302.01 mm |
| Holds | Hand Soap |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Top Loading |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
