Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Clamp Retort, 4 Prong, Cork Lined with Boss Head - Rods up to 15mm, Objects up to 90mm
SCI_ED

Catalog No. S24281 Shop All Eisco Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24281 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24281 Supplier Eisco™ Supplier No. CH0687
Add to Cart
Add to Cart

Four prong, die casted alloy clamp retort with cork lined jaws with boss head. Accommodates rods up to 15mm in diameter. Jaw opening up to 90mm.

Specifications

Type Adjustable Clamp
Material Metal
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Color Silver
Jaw Type 4-Prong
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.