Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Clamp Retort Combined

Catalog No. 04999129 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
04-999-129 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-999-129 Supplier Eisco™ Supplier No. CH0688/DEL

missing translation for 'validMainframeMsg'

Diecast alloy clamp retort, PVC coated jaws with boss head which accommodates rods up to 15mm in diameter.

  • Diecast alloy
  • Rubber-lined jaws with boss head
  • Accommodates rods up to 15mm in diameter

Specifications

Type Clamp Retort Combined
Material Die Cast Alloy, PVC, Rubber
Length (English) 11.81 in.
Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.