Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab ClariTex Supa Mega Slides
SDP

Catalog No. 22000064
Change view
Click to view available options
Color:
Clear
Clear White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-064 Clear
22-000-065 Clear White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-000-064 Supplier StatLab Supplier No. MAC140002A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Double the average width of a standard slide

  • Supa Mega Microscope Slides allow sections to be much bigger and saving pathologists time spent switching between slides and fatigue from mentally reconstructing an image from several smaller sections
  • All slides feature ground edges and 90-degree corners
  • Pre-cleaned and ready-to-use
  • Manufactured to ISO 8037/1

Specifications

Length (Metric) 76 mm
Frosted Not Frosted
Type Plain Microscope Slide
Precleaned Yes
Edges 90°, Ground
Material High Quality Glass
Thickness (Metric) 1.0-1.2 mm
Well Count 0
Width (Metric) 52 mm
Sterility Non-sterile
Color Clear
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.