Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 0 Low-Voltage Lineman's Gloves - 11 in.

Catalog No. 1139540C Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Red
Yellow, Black
Size:
8
9
9.5
10
10.5
11
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
11-395-40C Black 9.5
11-395-40A Black 8
11-395-40B Black 9
11-395-40D Black 10
11-395-40F Black 11
19-816-054 Red 9.5
19-025-612 Red 10.5
11-394-22A Yellow, Black 8
11-394-22B Yellow, Black 9
11-394-22C Yellow, Black 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 11-395-40C Supplier Honeywell Salisbury™ Supplier No. E011B/9H

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 0 insulating gloves will protect workers from up to 1000 V.

Gloves are constructed of Type I natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 0 insulating gloves will protect workers from up to 1000 V.

  • Class 0 electrical insulating gloves constructed of natural rubber
  • Flexible material allows workers to easily handle small, delicate parts
  • Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
  • Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
  • Maximum use voltage: 1000 V AC (when worn with leather glove protectors)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 0, Type I
Certifications/Compliance (Europe) IEC 60903
Applications Industrial
Color Black
Material Natural Rubber
Product Type Lineman's Gloves
Size 9.5
For Use With (Application) Electrical Utility Work, Shock Protection
Glove Cuff Style Straight
Series E011B
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 1000 V
Show More Show Less

WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.