Learn More
National Safety Apparel™ Enespro™ Class 0 Rubber Voltage 11 in. Gloves
Shop All National Public Seating Corporation Products

Description
- Electrically tested and stamped with the initial test date
- Newly tested before shipment
- Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
- Must be used within 12 months of the stamped test date
- Should be worn with 10 in. leather glove protectors to increase the lifespan of the rubber voltage glove
- Leather glove protectors are not required to be marked with a date
- Class 0 - Max Use Voltage 1,000V AC/1,500V DC
Specifications
Specifications
| Certifications/Compliance | NFPA 70E, CSA Z462, ANSI/ASTM D120, Class 0, Type 1, OSHA 1910.269 |
| Applications | Industrial |
| Color | Red |
| Hand | Specific |
| Material | Rubber |
| Product Type | Electrical Protection Gloves |
| Size | 11 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Glove Cuff Style | Rolled |
| Series | GC0R |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.