Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 00 Blue Salcor™ Synthetic Rubber Lineman Gloves Kit

Catalog No. 19139712 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
7
8
9
10
11
12
Length (English):
11 in.
14 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19-139-712 9 11 in.
19-139-710 7 11 in.
19-139-734 7 14 in.
19-139-711 8 11 in.
19-139-735 8 14 in.
19-139-736 9 14 in.
19-139-713 10 11 in.
19-139-737 10 14 in.
19-139-714 11 11 in.
19-139-738 11 14 in.
19-139-715 12 11 in.
19-139-739 12 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-139-712 Supplier Honeywell Salisbury™ Supplier No. GK0011BL/9
This item is not returnable. View return policy

Kit includes a pair of type II Salcor™ synthetic rubber electrical insulating gloves, a pair of compatible leather glove protectors, and a storage bag. Class 00 insulating gloves will protect workers from up to 500 V.

  • Glove kit includes a pair of Type II Salcor™ synthetic rubber electrical insulating gloves, and a pair of compatible leather protector gloves
  • Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
  • Voltage Class 00 gloves will protect workers up to 500 V
  • Type II Salcor™ synthetic rubber is ozone resistant
  • Canvas bag has a wide opening for easy insertion
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 00, Type II, ASTM F696
Applications Industrial
Color Blue
Material Salcor Synthetic Rubber
Product Type Electrical Insulating Gloves Kit
Size 9
For Use With (Application) Electrical Utility Work, and Hand Shock Protection
Glove Cuff Style Rolled
Includes Salcor™ Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag
Series GK0011BL
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 500 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.