Learn More
Honeywell Salisbury™ Class 00 Blue Salcor™ Synthetic Rubber Lineman Gloves Kit
Shop All WH Salisbury & Co. Products
Description
- Glove kit includes a pair of Type II Salcor™ synthetic rubber electrical insulating gloves, and a pair of compatible leather protector gloves
- Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
- Voltage Class 00 gloves will protect workers up to 500 V
- Type II Salcor™ synthetic rubber is ozone resistant
- Canvas bag has a wide opening for easy insertion
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 00, Type II, ASTM F696 |
| Applications | Industrial |
| Color | Blue |
| Material | Salcor Synthetic Rubber |
| Product Type | Electrical Insulating Gloves Kit |
| Size | 10 |
| For Use With (Application) | Electrical Utility Work, and Hand Shock Protection |
| Glove Cuff Style | Rolled |
| Includes | Salcor™ Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag |
| Series | GK0011BL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.