Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 00 Natural Rubber Lineman Gloves Kit - 11 in.

Catalog No. 19139719 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Red
Yellow
Size:
7
8
9
10
11
12
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-139-719 Yellow 10
19-139-723 Black 8
19-139-724 Black 9
19-139-725 Black 10
19-139-727 Black 12
19-139-704 Red 7
19-139-705 Red 8
19-139-706 Red 9
19-139-707 Red 10
19-139-708 Red 11
19-139-709 Red 12
19-139-716 Yellow 7
19-139-717 Yellow 8
19-139-718 Yellow 9
19-139-720 Yellow 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 19-139-719 Supplier Honeywell Salisbury™ Supplier No. GK0011Y/10
This item is not returnable. View return policy

Kit includes a pair of natural rubber electrical insulating gloves, a pair of compatible leather glove protectors, and a storage bag. Class 00 insulating gloves will protect workers from up to 500 V.

  • Glove kit includes a pair of natural rubber electrical insulating gloves, and a pair of compatible leather protector gloves
  • Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
  • Voltage Class 00 gloves will protect workers up to 500 V
  • Canvas bag has a wide opening for easy insertion
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 00, Type I, ASTM F696
Certifications/Compliance (Europe) IEC 60903
Applications Industrial
Color Yellow
Material Rubber
Product Type Electrical Insulating Gloves Kit
Size 10
For Use With (Application) Electrical Utility Work
Glove Cuff Style Rolled
Includes Natural Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag
Series GK0011Y
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 500 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.