Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium back
- Adjustable from 18.5-23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Class 10/ISO 4 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| With Lumbar Support | Yes |
| Autoclavable | Not Autoclavable |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 32 lb. |
| Footrest | No |
| With Tilt | No |
| With Backrest | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.