Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 15001502 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-502 Dove
14-000-200 Blue
15-001-500 White
14-000-203 Black
14-000-204 Burgundy
15-001-504 Taupe
14-000-205 Gray
15-001-506 Orange
14-000-206 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-502
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 25.75-35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
With Casters Yes
Seating Height High Bench Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Footrest Yes
With Tilt No
Weight (English) 36 lb.
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Adjustable (Height) 25.75 to 35.5 in.
Back Style Standard
Color Dove
Adjustable Yes
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.