Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade A Vinyl
Shop All Fisherbrand ProductsDescription
- Medium back
- Adjustable from 25.75-35.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade A vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Seating (Class 10) |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| With Backrest | Yes |
| With Lumbar Support | Yes |
| Weight (English) | 37 lb. |
| With Tilt | No |
| With Armrest | No |
| Footrest | Yes |
| Color | Taupe |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.