Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
SCI_ED

Catalog No. S36838 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36838 Blue
S36626 Black
S38478 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S36838
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl
  • Variety of color options to suit any work space
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Chair
Includes Round tube chrome foot ring with internal lock
Certifications/Compliance Class 10/ISO Class 4
Load Bearing Capacity (Metric) 136 kg
Color Blue
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Back Style Standard
Adjustable Yes
Base Material Polished Cast Aluminum
Adjustable (Height) 21.5 to 29 in.
With Tilt No
Weight (English) 34 lb.
With Armrest No
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
With Backrest Yes
With Casters Yes
Footrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.