Learn More
Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - Desk Height with Adjustable Arms and Casters in Polyurethane
Shop All Fisherbrand ProductsDescription
- Adjustable from 16.5-21.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| With Lumbar Support | No |
| Autoclavable | Not Autoclavable |
| Footrest | No |
| Seating Height | Desk Height |
| With Casters | Yes |
| With Backrest | Yes |
| With Tilt | No |
| Weight (English) | 41 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.