Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Medium Bench Height with Stationary Glides in Black Polyurethane

Catalog No. 14000832 Shop All Fisherbrand Products
Change view
Click to view available options
Medium Bench Height with Stationary Glides in Blue Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-832 Medium Bench Height with Stationary Glides in Blue Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-832
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Color Blue
Adjustable (Height) 20.25 to 28 in.
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Back Style Standard
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Weight (English) 32 lb.
Footrest No
With Tilt No
With Armrest No
With Casters No
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.