Learn More
Description
- 65ft. Rolls
- Poly Cores
Compliance
Class 10 Certification
Specifications
Specifications
| Material | Poly Cores |
| Length (English) | 65 ft. |
| Width (Metric) | 57 mm |
| For Use With (Application) | Test Measurement |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.