Learn More
Antistat Class 100 Cleanroom LDPE Bag
Description
- Manufactured in Class 100 cleanroom
- Heat sealable
- Ultra low outgassing material
- Supplied double-bagged
- Thickness: 4.0 mil
- Suitable for automotive, biotechnology, electronics, medical devices, consumer goods, life science and healthcare.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | None |
| Color | Clear |
| For Use With (Application) | Double Bagged for Cleanroom Use |
| Includes | Bag Only |
| Material | LDPE |
| Quantity | 100 Pk. |
| Thickness (English) | 4.0 mil |
| Dimensions (L x W) | 18 x 12 in. |
| Length (Metric) | 457 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.