Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ QRP™ Qualatex™ 7J Anti-Static Latex Finger Cots

Catalog No. 19081473 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-081473 X-Large
19-081465 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-081473 Supplier PIP™ Supplier No. 7JXL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Finger cots are packaged for ISO 5 (Class 100) applications, and recommended for use with Class II static-sensitive devices.

  • For use with Class II static sensitive devices with thresholds above 1000 V
  • Packaged for ISO 5 (Class 100) clean room applications
  • Compliant with ASTM and IES-RP-CC 005.3 standards
  • Average surface resistivity: 10 x 1010 ohms/sq.
  • P3 Polar Process
  • RoHS compliant

Specifications

Certifications/Compliance ANSI/ESD S20.20-2014, ASTM/IEST-RP-CC 005.3
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
Applications Industrial
Color Pink
Disposable Single-use
Exterior Finish Partially Textured
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Powdered Powder Free
Product Type ESD Finger Cot
Size X-Large
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
For Use With (Application) Defense Avionics, ESD-Sensitive Areas, Marine Electronics, and Repair Stations
For Use With (Equipment) Class II Static-Sensitive Devices
Glove Cuff Style Rolled
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.