Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN1000WT Series Class 100/ISO 5 Tacky Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 19170215 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-215 Medium
19-170-213 X-Small
19-170-214 Small
19-170-216 Large
19-170-217 X-Large
19-170-218 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-170-215 Supplier TechNiGlove International Supplier No. TN1002WT
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tacky white 12 in. nitrile cleanroom gloves maintain high grip capabilities in both wet and dry applications. Ideal for use in in pharmaceutical and biotech manufacturing.

  • Ambidextrous
  • Non-sterile
  • Powder free
  • 100% nitrile gloves
  • Processed for use in Class 100, ISO 5 cleanrooms
  • New tacky surface maintains grip in both wet and dry environments

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN1002WT
Packaging Type Cleanroom Bagged
Series TN1000WT
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.