Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Adjustable Arms and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | Desk Height |
| Weight (English) | 41 lb. |
| With Armrest | Yes |
| With Backrest | Yes |
| Footrest | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.