Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Adjustable Arms and Casters in Grade B Vinyl

Catalog No. 14360507 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-507 Burgundy
14-360-504 Blue
14-360-506 Black
14-360-505 Gray
14-360-508 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-507
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, adjustable arms, & self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Back Style Standard
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance Class 100/ISO Class 5
Color Burgundy
With Tilt No
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Polished Cast Aluminum
With Backrest Yes
Footrest No
Load Bearing Capacity (Metric) 136 kg
With Casters Yes
Weight (English) 41 lb.
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
Seating Height Desk Height
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.