Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| With Tilt | No |
| Weight (English) | 31 lb. |
| Seating Height | Desk Height |
| With Casters | Yes |
| Footrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| With Backrest | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.