Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Medium Back and Casters in Grade B Vinyl
SCI_ED

Catalog No. S40002 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40002 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40002
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Tilt No
With Backrest Yes
With Armrest No
Footrest No
With Casters Yes
Weight (English) 32 lb.
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Gray
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Back Style Standard
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.