Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Seat Tilt and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| With Lumbar Support | Yes |
| Autoclavable | Not Autoclavable |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Footrest | No |
| With Backrest | Yes |
| With Tilt | Yes |
| Weight (English) | 32 lb. |
| With Casters | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.