Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Med Bench Height with Seat Tilt, Adj Arms, Foot Ring, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Color | Black |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Footrest Size (English) | 20 in. |
| Certifications/Compliance | Class 100/ISO Class 5 |
| Base Material | Polished Cast Aluminum |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.