Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360527 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-527 Burgundy
14-360-524 Blue
14-360-526 Black
14-360-525 Gray
14-360-528 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-527
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Tilt No
With Casters Yes
With Armrest Yes
With Backrest Yes
Footrest Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Weight (English) 44 lb.
Footrest Size (English) 20 in.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Color Burgundy
Back Style Standard
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Certifications/Compliance Class 100/ISO Class 5
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.