Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl

Catalog No. 14360542 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-542 Burgundy
14-360-539 Blue
14-360-541 Black
14-360-540 Gray
14-360-543 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-542
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Footrest Yes
With Armrest No
With Casters No
With Tilt No
Back Style Standard
Weight (English) 34 lb.
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Color Burgundy
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes
Seating Height Medium Bench Height
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable (Height) 21.5 to 29 in.
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.