Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back, Foot Ring, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S40069 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40069 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40069
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Back Style Standard
With Backrest Yes
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Includes Round tube chrome foot ring with internal lock
Adjustable Yes
Seating Height Medium Bench Height
Weight (English) 35 lb.
With Armrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Color Black
Certifications/Compliance Class 100/ISO Class 5
Adjustable (Height) 21.5 to 29 in.
Footrest Size (English) 20 in.
With Casters No
With Tilt No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.