Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Desk Height with Seat Tilt and ESD Casters in ESD Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Footrest | No |
| Base Material | Polished Cast Aluminum |
| With Tilt | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Certifications/Compliance | Class 100/ISO Class 5 |
| Weight (English) | 32 lb. |
| Adjustable (Height) | 19 to 24 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.