Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Weight (English) | 37 lb. |
| Footrest | Yes |
| With Tilt | Yes |
| Seating Height | High Bench Height |
| With Casters | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.