Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Med Bench Height with Medium Back, Seat Tilt, Adj Arms, Foot Ring, and ESD Casters in ESD Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Footrest Size (English) | 20 in. |
| Load Bearing Capacity (English) | 300 lb. |
| Seat Material | ESD Upholstery |
| Seating Height | Medium Bench Height |
| Color | Blue |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.